Whatman Capsule Filter Polycap HD 150

Sebelum PPN:
Rp20.999.900 - Rp22.999.900
Spesifikasi
Biological SafetyMaterials pass USP Class VI
Effective Filtration Area (cm²)1530
Filter MediaPolypropylene (PP)
Housing MaterialPolypropylene (PP)
Inlet/Outlet ConnectionFNTP 3/8inch
Maximum Operating Pressure (bar)4.1 (60 psi)
Size (mm)150
SterilityCapsules autoclavable at 121°C for 20 minutes.
Support SystemPolypropylene (PP)
TypeG/G

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Whatman™ Polycap HD  capsule filters are heavy duty polypropylene filters, commonly used in processing applications for general sample preparation; fine filtration; and refiltration for reverse osmosis, ultrafiltration and microfiltration membranes.
100% polypropylene filter media, support system, and housing allows usage with a broad range of solutions, pH, and temperature.High flow and high retention capacity.Materials of construction are FDA approved for food contact.Autoclavable, 121°C at 15 psi for 20 min.Manual vent with luer lock to bleed air from upstream or serve to as an injection or sample port.Heavy duty polypropylene filter capsule for chemical processing
Whatman™ Polycap HD capsule filters are used in processing applications to filter buffers, solvents, reagents and emulsions across a wide range of industries including clean air and gas equipment, cosmetics and personal care, food and beverage, inks and pigments, pharmaceuticals, photography, semiconductors and magnetic media.Chemical processing applications often require a capsule filter to ensure a finishing step that yields a high purity final product. Different solution temperatures and pH values can complicate filtration. Whatman™ Polycap HD capsule filters are manufactured with polypropylene filter media, support system and housing allow use with a broad range of solutions, pH, and temperatures. Sturdy construction enables high flow rate and high retention capacity for excellent filtrate purity.

Ulasan Produk

Tidak ada ulasan