Whatman Capsule Filter Polycap GW

Sebelum PPN:
Rp2.799.900
Spesifikasi
Filter MediaPES filter
Flow DirectionFlow should follow arrows
Housing MaterialPolypropylene (PP)
Inlet/Outlet Connection6 to 10 (¼ to ⅜inch) stepped barb
Length (mm)75
Maximum Operating Pressure (bar)4.1 (60 psi)
Pore Size (µm)0.45
Support SystemPolypropylene (PP)
Typical Water Flow Rate60 at 1.0 bar (14.5 psi)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Whatman™ Polycap GW (Ground Water) capsule filters from Cytiva are specifically designed for sample preparation of ground water samples for dissolved metals analysis. The in-line design with stepped hose barbs and hydrophilic polyethersulfone (PES) membrane make it easy to use for field sampling.
Stepped hose barb fittings allow for connection directly to outlet of a sampling pump with various size tubingEffective filtration surface area of 600 cm² to ensure rapid sample collectionPES filters in thermally fused housing eliminate sample contamination that could come from glues, adhesives, metals, epoxies, or extraneous materialsLot number printed on each unit for traceability supports use in regulated field sampling methods such as EPA Method 3005 for ground water analysisWell suited for ground water sampling as a dissolved metals filterPES filter for ground water sampling
The United States Environmental Protection Agency (EPA) and other environmental protection agencies have protocols specifying support of ground water sampling with a 0.45 µm filter prior to analyzing dissolved or suspended metals (EPA Method 3005).Whatman™ Polycap GW PES filter capsules support dissolved metals filtering during field sampling and can be connected directly to a sampling pump. These filters are appropriate for use in EPA methods that specify use of a 0.45 µm filter.
 

Ulasan Produk

Tidak ada ulasan