Whatman Capsule Filter Carbon Cap with Activated Carbon

Sebelum PPN:
Rp5.399.900 - Rp7.999.900
Spesifikasi
Filter MediaActivated carbon with a pleated HEPA cartridge
Housing MaterialPolypropylene (PP)
Inlet & Outlet Connection (mm)Inlet: 12.7 (1/2inch) hose barb - Outlet: 10 to 12 (3/8 to 1/2inch) stepped barb
Maximum Operating Pressure (bar)4.1 (60 psi)
Sealing TechnologyHeat-fused
Support SystemPolypropylene (PP)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Whatman™ Carbon Cap capsule filters are filled with activated carbon and include a pleated glass fiber filter. They are suitable for adsorption of organic vapors from air, and for removing color, organics, and chlorine from water.
Activated carbon acts as an adsorption media for color, organics, and chlorinePleated glass microfiber filter structure increases surface area, resulting in high efficiencyRetains 99.97% of particles greater than 0.3 µmWhatman™ Carbon Cap for organic and chlorine filtration
Large volume chlorine and organic filtration are facilitated by activated carbon, which adsorbs these molecules.Carbon Cap is a filter filled with high-purity, high-efficiency, acid-washed, activated carbon and a High Efficiency Particulate Air (HEPA) filter. It is made specifically for adsorption of organic vapors, chlorine, and decolorizing liquids.
 

Ulasan Produk

Tidak ada ulasan