TPC Pneumatic Slow-Start Valve SSV Series

Sebelum PPN:
Rp4.099.900 - Rp5.499.900
Spesifikasi
Allowable Voltage-15%~+10% of Rated Voltage
AttachedFree
FluidAir
Impact/Vibration Resistance (G)30 / 5 (8.3 to 200Hz)
Lead WireGrommet, Din Terminal
LubricationNon Lube
Manual OperationNon-locking, Lock
Maximum Fluid and Ambient Temperature (°C)Max. 50
Minimum Operating Frequency1 Time per 30 Days (Based on KS B6356)
Operating Pressure Range (MPa)0.3 to 1.0
Port Size for Gauge (inch)1/2
Protection StructureDust Proof

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan