TPC Pneumatic Filter Regulator Lubricator Combination PC9 Series

Sebelum PPN:
Rp34.999.900
Spesifikasi
Ambient and Fluid Temperature (°C)-5 to 60 (Non-freezing)
Body Size2
ComponentFilter-Regulator-Lubricator
ConstructionInternal pilot relieving type(pilot air is always bleeding)
Filtration (µm)5
FluidPressed Air
Maximum Operating Pressure (MPa)1
Port Size2
Pressure Range (MPa)0.05 to 0.85
Proof Pressure (MPa)1.5
ThreadRc

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan