TPC Pneumatic Air Cylinder Pneumatic ASF(G)H Series

Sebelum PPN:
Rp999.900 - Rp2.499.900
Spesifikasi
Ambient and Fluid Temperature (°C)5 to 60
Dimension A (mm)24
Dimension B (mm)52
Dimension D (mm)16
Dimension F (mm)16
Dimension GA (mm)11
Dimension GB (mm)11
Dimension I (mm)50
Dimension K (mm)7.5
Dimension MM (mm)M14x1.5
Effective Length of Thread (mm)21
FluidL.P Oil
Maximum Operating Pressure (MPa)1
Minimum Operating Pressure (MPa)0.18
MountingFront Flange
Piston Speed (mm/s)0.5 to 300
Proof Pressure (MPa)1.5
TypeAir Hydro

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Superior life
- Position sensors
- Corrosion resistant aluminum

Ulasan Produk

Tidak ada ulasan