TPC Pneumatic Air Cylinder Pneumatic AMD2LN Series

Sebelum PPN:
Rp1.399.900 - Rp5.199.900
Spesifikasi
FluidAir
LubricationNon-Lube (Basic)
Maximum Operating Pressure (MPa)1
Minimum Operating Pressure (MPa)0.05
MountingFoot
Piston Speed (mm/s)50 to 500
Proof Pressure (MPa)1.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Prevents sudden starts and stops resulting from differential pressure with hig-powered cushion packing
- Enhanced operational accessibility by locating the port and cushion valve on the same surface
- Reduced air leak by improving sealing method
- Compact design with built-in cushion valve
- Elegant design and risk prevent function with built in tie rod (Socket)
- Prevents deflection of piston rod by lengthening the bush interfacing section and enhancing the bush and rod's machining
- Micro auto switch (W2PL) attachable
- Added additional options and pivot brackets

Ulasan Produk

Tidak ada ulasan