TPC Pneumatic Air Cylinder Pneumatic ADQ Series

Sebelum PPN:
Rp859.900 - Rp33.999.900
Spesifikasi
Ambient and Fluid Temperature (°C)5 to 60 (No Frozen)
Applied FluidAir
Auto Switch AttachmentAuto switch attached (Buit in magnet)
Guaranteed Pressure Resistance (MPa)1.5
Maximum Pressure Applied (Mpa)1
Operation MethodDouble Action Type
Rod end Thread AllowanceKS Level 2
Running Piston Speed (mm/s)50 to 500
SeriesRc(PT)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Achievement of compact size
- Space saving cylinder
- Compact equipment design available

Ulasan Produk

Tidak ada ulasan