TPC Pneumatic 5-Port Solenoid Valve RDS3000 Series AC24V

Sebelum PPN:
Rp879.900 - Rp2.199.900
Spesifikasi
Coil Voltage (V/Hz)AC24/(50/60)
Lead Wire Length (mm)300
Manifold SpecificationBody Ported
SeriesMetric Rc(PT)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Upgraded performance and quality
- RoHs Compliant with Eco-friendly materials.
- Lamp turn-on for Identification of operation status
- Made with environment friendly materials
- Easy to replace coil

Ulasan Produk

Tidak ada ulasan