TPC Pneumatic 5-Port Solenoid Valve DS6000 Series AC110V

Sebelum PPN:
Rp3.199.900 - Rp5.499.900
Spesifikasi
Allowable Voltage-15%~+10% of Rated Voltage
Ambient and Fluid Temperature (°C)Max. 50
Apparent Power (AC - Holding) (VA)4.5 (50Hz) / 3.8 (60Hz)
Apparent Power (AC - Inrush) (VA)5.6 (50Hz) / 5.0 (60Hz)
Coil InsulationClass B or equivalent (130°C) (266°F)
EnclosureDust Proof
FluidAir
Impact/Vibration Resistance (G)30 / 5 (8.3~2000HZ)
LubricationNot required
Manual overrideNon-locking Push Type
Port Size3/4
Power Consumption (W)DC 1.8 / 2 (with LED)
ThreadRc(PT) Port
Voltage (V/Hz)AC 110/(50/60)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan