TPC Pneumatic 5-Port Solenoid Valve DS2000 Series AC220V

Sebelum PPN:
Rp1.199.900 - Rp2.499.900
Spesifikasi
Allowable Voltage-15%~+10% of Rated Voltage
Ambient and Fluid Temperature (°C)Max. 50
Apparent Power (AC - Inrush) (VA)4.5 (50Hz), 4.2 (60Hz)
Body TypeBody Ported
Coil InsulationClass B or equivalent (130°C) (266°F)
Effective Orifice (mm²)9.5
EnclosureDust Proof
FluidAir
Impact/Vibration Resistance (G)30 / 5 (8.3~2000HZ)
Lead Wire Length (mm)300
LubricationUnnecessary
Manual overrideNon-locking Push Type
Maximum Operating Frequency (cycle/s)10
Port SizeRc(PT)1/8
Response Time (ms)≤20 (0.5MPa)
SeriesRc(PT) Port Directional Control Valve
Voltage (V/Hz)AC 220/(50/60)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Compact Size and Light Weight
- Large Flow Capacity, Effective Orifice
- Low Power Consumption

Ulasan Produk

Tidak ada ulasan