TPC Pneumatic 3-Port Solenoid Valve RDS300 Series AC200V

Sebelum PPN:
Rp839.900 - Rp1.199.900
Spesifikasi
Actuation TypeN.C/N.O
Coil Voltage (V/Hz)AC220/(50/60)
Lead Wire Length (mm)300
Port TypeBody Port Type
SeriesMetric Rc(PT)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Compact size and light weight
- Large flow capacity
- Made with environment friendly materials
- Easy to replace coil

Ulasan Produk

Tidak ada ulasan