EATON Rotary switch 2 screws

Sebelum PPN:
Rp1.899.900
Spesifikasi
AS ONE Part Number65-7841-23

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

Eaton Selector Switch Complete Unit - M22 Series
Eaton's M22 series selector switches (sometimes called rotary selector switches or function selector switches) are designed to simplify the process of purchasing individual components. The unit consists of a selector switch actuator, fixing collar and contact block. The switch actuator offers 2 to 4 position options for momentary/latching/holding switching, making it easy to select the right switch type for your electrical and industrial control needs. Ideal for industrial applications, the front element has an enhanced IP66 rating making it dust and water resistant.
Features and Benefits Mechanical life of over 1,000,000 operations IP66 rated to provide protection against dust and solids such as liquids Operating temperature range: -25°C to +70°C Entire selector switch unit Titanium bezel 22.5mm standard fixed aperture Available in a variety of colors Applications and Uses Installation in control panels Automation and control environments Hazardous equipment such as motors that require human intervention. Public facilities to control lighting in restrooms, hallways, etc.
Feature
Specification
*Circuit: Single pole*Normal terminal configuration: NO*Current Max: 6A*Maximum voltage: 220 V dc, 500V ac*Number of positions: 2*Terminal style: Screw*Throw angle: 60°*Depth: 47.75mm*Actuator type: Knob*Code number: 810-3801

Ulasan Produk

Tidak ada ulasan