azbil Platinum resistance thermometer, thermocouple YYC~

Sebelum PPN:
Rp4.199.900 - Rp13.999.900
Spesifikasi
ClassificationGeneral purpose thermocouple
MaterialSUS316
Temperature Range (°C)0~980
ToleranceClass 2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
● Protective tube type temperature sensor with selectable detection elements: platinum resistance thermometer (Pt) or thermocouple. ● A wide variety of shapes are available to suit installation conditions, including straight type, screw-mounted type, and flange type. ● The protective tube structure protects the detection element from fluid, pressure, and mechanical forces, ensuring highly reliable temperature measurement.
● Measurement of fluid temperature inside piping, tanks, and equipment ● Monitoring and control input of process temperatures in plants and industrial facilities ● High-precision temperature measurement using platinum resistance thermometers (room temperature to medium temperature range) and high-temperature range measurement using thermocouples ● Sensor for inputting temperature signals to controllers, recorders, and temperature converters
*The photo is a representative image.

Ulasan Produk

Tidak ada ulasan