RESIBON Offset Grinding Wheel Ike-Men Ace

Sebelum PPN:
Rp1.499.900
Spesifikasi
Grit (#)100
Hole Diameter (mm)15
Maximum Operating Peripheral Speed (m/s)72
Maximum Operating Rotational Speed (rpm)13750
Outer Diameter (mm)100
Thickness (mm)6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
This is a specialized whetstone designed specifically for chamfering work.It produces fewer secondary burrs and allows for clean grinding.This is a highly durable, offset-type design.
Use
Chamfering work on general steel, stainless steel, etc.

Ulasan Produk

Tidak ada ulasan