KEMET White Alumina Powder

Sebelum PPN:
Rp999.900
Spesifikasi
ColorWhite
Cycle (hour)3 to 4
Dimensions (mm)1800x2000x2500h
Load Dimensions (mm)450x600x200h
Load Weight (kg)100
Loading PlatformManual

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Manual or Automatic Loading Platforms

Cleaning machines feature manual loading platforms with roller conveyors for easy, coplanar loading and unloading. Select models offer automatic tray and lid systems for enhanced basket control during washing cycles. All automation functions are managed by purpose-built software programmed by our technical team

Ulasan Produk

Tidak ada ulasan