KEMET Portable Hand 3 Lap Kit

Sebelum PPN:
Rp64.999.900
Spesifikasi
Back PlateAluminium
Diameter (mm)150

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Suited for flat lapping and polishing by hand. It contains three
lapping plates, each with its own grade of Kemet Diamond
Compound. This makes it possible to process many components
in three stages, from lapping through to polishing. Each lapping
plate is backed with anti-slip matting and aluminium backing plate.
Feature
Kemet Composite Plate for lapping, Kemet Composite Plate for smoothing, Kemet
Composite Plate for polishing.
1 x 10g Kemet Diamond Compound Applikator Stick - 25 Micron.
1 x 10g Kemet Diamond Compound Applikator Stick - 8 Micron.
1 x 10g Kemet Diamond Compound Applikator Stick - 3 Micron.
1 x Kemet OS Lubricating Fluid. 1 x Aluminium case with Operating Instructions

Ulasan Produk

Tidak ada ulasan