KEMET Needle File Handle

Sebelum PPN:
Rp129.900
Spesifikasi
Diamond Plated Length (mm)70
Shank Diameter (mm)Ø 3
Total Length (mm)140

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These files are available in various sections and are manufactured from high quality steel uniformly electroplated with diamond particles. Normally used by hand. A plastic handle is available. They can also be used in NSK and Diprofil reciprocating Filing machines

Ulasan Produk

Tidak ada ulasan