NAKANISHI Emax Evolution Precision Grinding Set

Sebelum PPN:
Rp43.999.900 - Rp45.999.900
Spesifikasi
Voltage (V)230

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A precision power hand tool system with a wide range of attachments suitable for grinding, smoothing,
polishing and deburring.

FiXpeed® system allows everyone to easily fix the speed of motor A and B independently prior to operation. For example motor A can be set to maintain the speed set by the FiXpeed® system while motor B has variable control using a foot controller.
This function brings for unprecedented workability.
Feature
Capable for wide range of applications. An excellent total balance in motor performance and dimension against required rotational speed.
1,000~40,000 min-1

Standard Standard Accessories
Micro Grinder (IR-310+ENK-410S) : 1 pc.
Collet Chuck ø3.0 mm (CHH-3.0), ø2.35 mm (CHH-2.35) : 1 pc. each
Control Unit (NE249) : 1 pc. Handpiece Holder : 1 pc. Handpiece Stand : 1 pc. Power Supply
Cord : 1 pc. Spanner (7 x 5.1) : 1 pc. Pin Spanner (K-233) : 2 pc. L Shaped Spanner : 1 pc.

Ulasan Produk

Tidak ada ulasan