GESSWEIN Brush Supra

Sebelum PPN:
Rp719.900
Spesifikasi
Cups752
Diameter (inch)9/16
Length (inch)1/4
Shank (inch)1/8
Size (mm)3
TypeSoft

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Miniature mandrel-mounted wheel and cup brushes are made with solid steel ring construction for durability. Brush filaments are permanently anchored in the solid steel ring and uniformly distributed for even wear. Great for flat, curved, small and hard-to-reach surfaces.

Ulasan Produk

Tidak ada ulasan