KEMET Aquapol-P Trigger Spray

Sebelum PPN:
Rp4.199.900 - Rp4.399.900
Spesifikasi
MaterialPolycrystalline
Size (g)400
TypeAQUAPOL-P

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Aquapol is the next generation of water based Diamond Suspensions for sample preparation.
Available in monocrystalline (Aquapol-M) and polycrystalline (Aquapol-P). Aquapol is easy to clean and non-foaming.
Feature
• Uniform suspension of Diamond particles
• No agitation required
• Suitable for dispensing by Kemet Electronic Dispenser or alternative systems
• ZERO Volatile Organic Compounds (VOC*)
• Colour coded for easy identification
• Supplied in 400g bottles with trigger spray.

Ulasan Produk

Tidak ada ulasan