AS ONE Ultra-heat resistant silicone oil for closed systems -40 to +425°C

Sebelum PPN:
Rp5.299.900
Spesifikasi
AS ONE Part Number61-7207-08
Allowable Load5
Mass (kg)3.4
MaterialSteel chrome plating / powder coating
SizeW40 x D35 x H100 ~ 170cm Base
SpecificationAssembling type
TypeWhite

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This colorless silicone oil has minimal change in viscosity with temperature and excellent heat resistance in closed systems. It comes in a pouch container and can be compressed and disposed of after use. It is primarily suitable as a heat transfer medium in closed system equipment, heat exchangers, and boilers, where high heat resistance is required.
*This product is intended for use in a sealed environment. It cannot be used in an open system. If used in an open system, it will vaporize immediately after heating.
Warning
*This product is intended for use in a sealed environment. It cannot be used in an open system. If used in an open system, it will vaporize immediately after heating.
Feature
This colorless silicone oil has minimal change in viscosity with temperature and excellent heat resistance in closed systems. It comes in a pouch container and can be compressed and disposed of after use. It is primarily suitable as a heat transfer medium in closed system equipment, heat exchangers, and boilers, where high heat resistance is required.

Ulasan Produk

Tidak ada ulasan