AS ONE LED headlights

Sebelum PPN:
Rp389.900
Spesifikasi
AS ONE Part Number3-2796-44
Dimension Tolerance (mm)±0.22
Length (mm)450
Wall Thickness (mm)3
Width (mm)300

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The light part is easy to use as the angle is adjustable and the light can be focused.
Feature
The light part is easy to use as the angle is adjustable and the light can be focused.

Ulasan Produk

Tidak ada ulasan