AS ONE Digital food thermometer with English calibration certificate

Sebelum PPN:
Rp4.399.900
Spesifikasi
AS ONE Part Number3-2784-04
Length (mm)100
Outer Diameter (DIAmm)90
Outer Diameter Tolerance (mm)±0.90

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is also possible to measure internal temperatures, liquids and gases by piercing.
It has an upper limit temperature setting (MAX) and lower limit temperature setting (MIN) alarm function.
It has a hold function that freezes the data.
It comes with a clip stand that can also be used for wall mounting.
* We do not deliver to private homes (detached houses / apartments).
Specification : Cross-sectional dimensions**10mm or less: 30(0~-0.3)x9(-0.05~-0.2)mm**More than 10 but less than 100mm: 35(0~-0.3)x9(-0.05~-0.2)mm* Coefficient of thermal expansion: 11.5x10-6/K *Material: High carbon, high chromium steel *As a reference gauge for general measurements and work *Used as space blocks and high value-added parts**Document content: Calibration certificate/traceability System diagram*The calibration points are those specified by the manufacturer.If you specify a separate calibration point, a separate estimate will be required.
Warning
* We do not deliver to private homes (detached houses / apartments).
Feature
It is also possible to measure internal temperatures, liquids and gases by piercing.
It has an upper limit temperature setting (MAX) and lower limit temperature setting (MIN) alarm function.
It has a hold function that freezes the data.
It comes with a clip stand that can also be used for wall mounting.

Ulasan Produk

Tidak ada ulasan