Brewdet Needle Valve

Sebelum PPN:
Rp3.899.900
Spesifikasi
Maximum Operating Pressure (bar)700
Maximum Operating Pressure (psi)10000
Oil Port Size (inch)3/8 NPTF

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hydraulic Valve Control Needle V-82

Hydraulic Valve Control Needle Choose from a selection of needle valves perfect for controlling the speed of your hydraulic cylinder. Depending upon the model chosen, you may also use the valve as a shut-off valve for temporary load holding, or for gauge snubbing.  Alternatively, select the V8F for fine metering and precise flow control.
V82: To control cylinder speed. Can also be used as shut-off valve for temporary load holding. ⅜” NPTF female ports.
V182: Same as V82, but with ¼” NPTF female ports. Also suitable for gauge snubbing.
V8F: Similar to V82, but with allows very fine metering for precise flow control. Not recommended as shut-off valve.
Feature
To control cylinder speed. Can also be used as shut-off valve for temporary load holding. 3/8″ NPTF ports, nickle plated. Suitable for gauge snubbing.

Ulasan Produk

Tidak ada ulasan