Brewdet Load Holding Valve

Sebelum PPN:
Rp6.499.900
Spesifikasi
ControlManual Check Valve
Maximum Operating Pressure (bar)700
Maximum Operating Pressure (psi)10000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Brewdets Hydraulic Control Manual Check Valve V-66
Brewdets Hydraulic Accesories
Product Description
The V-66 Manually Operated Check Valves are designed for load holding applications involving single and double-acting cylinders. With a built-in relief valve set at 11,500 psi (790 Bar), they enable quick directional changes of fluid by the operator. Featuring Viton seals and a nickel-plated finish, the V66 model offers enhanced resistance to corrosion.
Feature
Ideal for load holding applications with single and double-acting cylinders
Allows oil to return to the tank during cylinder retraction
Integrated relief valve factory set at 11,500 psi (790 Bar)

Ulasan Produk

Tidak ada ulasan