Insize Automatic Density Meter

Sebelum PPN:
Rp299.999.900
Spesifikasi
Data transmissionyes
Parameterdensity
Range (g/cm³)0.0000~3.0000, 5°C~50°C
Typebenchtop

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- According to GB/T 29617, GB/T 2013, ISO 12185, ASTM D4052, ASTM D5002, ASTM D3505
- Rapid measurement of liquids such as sugar solutions, fruit juices, alcohols, oils, food additives, metalworking cleaners, etc.
- 2~3mL of sample is needed each time
- Built-in peltier temperature control device for more accurate measurements
- Dry air and distilled water can be used for daily calibration
- Compatible with automatic sampling and manual sampling

Ulasan Produk

Tidak ada ulasan