HONEYWELL Safety Eyewear

Sebelum PPN:
Rp52.900
Spesifikasi
Box Dimension (mm)285x175x107
Dielectric FrameYes
Lens ColorClear
Lens MaterialPolycarbonate (9 Base Wraparound)
Lens Thickness (mm)2
StandardsCertified to AS/NZS 1 33.1:2010 Medium Impact. Lic Number SMK 21726
Temple Length (mm)110
Temple MaterialNylon
Temple Style1 piece
UV Protection (%)99.9 (for UV A, B & C)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
• Transparent single lens spectacles with increased lower side protection.
• Sport temples with soft temple tip pads for a comfortable fit.
• Secure wrap around lens design.

Ulasan Produk

Tidak ada ulasan