Texsoil Geotextile Non-woven Polyester High Strength

Sebelum PPN:
Rp2.399.900 - Rp7.399.900
Spesifikasi
Apparent Opening Size (micron)< 200 (ASTM D4751)
Elongation Grab CD (%)> 50 (ASTM D4632)
Elongation Grab MD (%)> 50 (ASTM D4632)
Elongation WWS CD (%)> 40 (ASTM D4595)
Elongation WWS MD (%)> 40 (ASTM D4595)
Flow Rate (L/m²/s)100 to 200 (ASTM D4491)
Permeability (mm/s)> 0.5 (ASTM D4491)
Permittivity (s⁻¹)1 to 1.8 (ASTM D4491)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
TEXSOIL are produced from high quality PET (Polyethylene Therepthalateor Polyester) with proven chemical resistance, durability, which is for separation, reinforcement, filtration, drainage and protection. TEXSOIL has been recognized with a TKDN Score Certification of 61,54% by the Indonesian Ministry of Industry.

Tolerance:
- Physical and Mechanical properties ±10%
- Hydraulical properties±30%
- Diameter roll ±2cm

Ulasan Produk

Tidak ada ulasan