Luneta Condition Monitoring Pod

Sebelum PPN:
Rp9.899.900
Spesifikasi
Dimensions (cm)11x15.5x23.5
Thread (inch)3/4 NPT

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Luneta Condition Monitoring Pod with NPT threads is a multi-parameter inspection tool designed to make routine oil-condition checks faster and easier. It helps operators visually assess oil level, colour, clarity, aeration, foam, corrosion, varnish and wear debris from a single monitoring point.
Feature
- Anodised aluminium body for strength and corrosion resistance
- Zinc-plated steel adapter
- Stainless-steel pilot tube
- Neodymium magnetic cap
- M16 x 2 sample port for connection to a vacuum pump and sample bottle
- UV-resistant construction for outdoor exposure
- Viton O-rings on the corrosion indicator and magnetic cap

Ulasan Produk

Tidak ada ulasan