FLUKE Battery Tester

Sebelum PPN:
Rp379.999.900
Spesifikasi
BatteryRechargeable Lithium-ion (Li-ion) battery (lasts up to >8 hours of continuous use)
Battery Charging Time (hour)<3
DisplayLCD Monochrome large size with backlight
InterfaceUSB mini port, Wireless Bluetooth (connection to Fluke Battery Management App)
Memory CapacityStores up to 999 test records / per scan cycle
Operating Temperature (°C)0 to 40
Safety RatingCAT III 600 V
Sensitivity / Testing ModeSingle Measurement Mode (Sequence Mode) and Automatic Mode (Auto Hold)
Storage Temperature (°C)-20 to 50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan