HAGIBIS Electronic Organizer Travel Bag

Sebelum PPN:
Rp369.900
Spesifikasi
ColorRandom Color
Outside Dimensions (mm)265x110x85
Underside Space (mm)245x95x55
Use forfor Cable Charger SD Card Mouse Power Bank

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hagibis Electronic Organizer Travel Cable Organizer Bag Pouch Portable Carry Case for Cable Charger SD Card Mouse Power Bank

Partition storage neat and orderly
Multiple internal partition design, can store hard disk box, charging bank, charger, data cable, U disk and other digital products

Crystal super soft insulation protection accessories
Delicate and soft, protect the surface of accessories from scratches

EVA full cover hard shell anti-fall and anti-pressure
The shell is made of EVA material and integrated molding process, which is effective against pressure and fall

Ulasan Produk

Tidak ada ulasan