INBEX Lighting Studio Kit

Sebelum PPN:
Rp1.499.900
Spesifikasi
Color Rendering Index (CRI)95 to 98 (Highly accurate color reproduction)
Color Temperature Range (K)2700 to 7500
Light Source TypeCOB (Chip-on-Board) LED / Continuous LED
Luminous Flux (Lumen)13000 to 15000
Maximum Output Power (W)150

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan