SAFETY JOGGER Safety Shoes X2020P31 S3

Sebelum PPN:
Rp749.900
Spesifikasi
CategoryS3 SR SC FO CI
ColorBlack-Brown
FootbedSJ Recycled Foam Footbed (96% recycled)
Lining MaterialRecycled Mesh (100% recycled)
Midsole MaterialSteel
NormsASTM F2413:2018, EN ISO 20345:2022+A1:2024
Outsole MaterialBASF PU
Toe CapSteel
Upper MaterialSuede Leather

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Safety Jogger's X2020P31 low-cut safety shoes are more than just footwear. Crafted with a robust steel toecap and antistatic properties, they offer unbeatable protection from unexpected hazards. The breathable leather upper ensures comfort while the steel midsole keeps your feet secure from sharp objects. Ideal for high humidity or oil-rich environments, these shoes also offer body posture pain relief and a superior grip. Whether you're in automotive, food & beverages, construction or any industry, these shoes are your ultimate safety companion.
Feature
- STEEL TOECAP
Robust metal support to protect the feet of the wearer against falling or rolling objects.
- STEEL MIDSOLE
Puncture resistant steel midsoles are made from stainless or coated steel and prevent sharp objects from penetrating the outsole.
- BREATHABLE, LEATHER UPPER
Natural leather provides a high degree of wearer comfort combined with durability in versatile applications.
- ANTISTATIC
Antistatic footwear prevents build-up of static electrical charges and ensures that they are discharged effectively. Volume resistance between 100 KiloOhm and 1 GigaOhm.
- S3
S3 safety shoes are suitable for work in an environment with high humidity and presence of oil or hydrocarbons. These shoes also protect against perforation risk of the sole, and foot crushing.

Ulasan Produk

Tidak ada ulasan