SAFETY JOGGER Safety Shoes Sneakers Cador S1P Low Cut

Sebelum PPN:
Rp509.900
Spesifikasi
CategoryS1 P SR FO ESD
FootbedSJ Recycled Foam Footbed (96% recycled)
Lining Material3D-Mesh
Midsole MaterialSteel
NormsEN ISO 20345:2022, ASTM F2413:2018
Outsole MaterialPU/PU
Toe CapSteel
Upper MaterialMesh

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cador is a low-cut S1P safety shoe made of mesh, a slip resistant outsole that fulfills electrostatic discharge requirements and a steel toe cap and anti-penetration sole. Its main assets? Good quality in exchange for a competitive price. High wearing comfort – with optimum shock absorption in heel and forefoot - that puts an end to aching feet at the end of the working day. And a sporty and fun design with fashionable color accents, making it an ideal fit for both men and women. Of course with the same quality standards that Safety Jogger always allow you to work in complete safety. Ideal for light applications in the automotive, construction, industrial, logistics and engineering sector
Feature
- S1P
You work in dry environments, no risk of water/liquid sprays, and you need protection for your toes, protection against perforation, and a good breathability? Then you need S1P safety footwear.
- ELECTROSTATIC DISCHARGE (ESD)
ESD provides the controlled discharge of electrostatic energy that can damage electronic components and avoids risks of ignition resulting from electrostatic charges. Volume resistance between 100 KiloOhm and 100 MegaOhm.
- SJ FOAM
Removable comfortable antistatic footbed providing fit, guidance and optimum shock absorption in heel and forefoot. Breathable and moisture absorbing.
- SRC SLIP RESISTANCE
Slip resistant soles are one of the most important features of safety and occupational footwear. SRC slip resistant soles pass both SRA and SRB slip resistant tests, they are tested on both steel and ceramic surfaces.
- STEEL TOECAP
Robust metal support to protect the feet of the wearer against falling or rolling objects.
- STEEL MIDSOLE
Puncture resistant steel midsoles are made from stainless or coated steel and prevent sharp objects from penetrating the outsole.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait