SAFETY JOGGER Safety Shoes Dolce81 S3

Sebelum PPN:
Rp759.900
Spesifikasi
CategoryS3 / SRC
ColorBlack
FootbedSJ Recycled Foam Footbed (96% recycled)
Lining MaterialRecycled Mesh (100% recycled)
Midsole MaterialSteel
NormsASTM F2413:2018, EN ISO 20345:2011
Outsole MaterialPU/Rubber (NBR)
Toe CapSteel
Upper MaterialNappa Action Leather

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
DOLCE81 safety shoes with SR slip resistance, water and oil protection, heel energy absorption and puncture resistance deliver comfort and safety.
Feature
- SJ Flex
Metalfree puncture resistant material, which is lighter and more flexible than steel. The material is not thermal conductive. Covers 100% of the surface of the last bottom.
- Shoes For Crews
Shoes For Crews safety and occupational footwear provides enhanced traction, slip resistance when walking on different slippery surfaces and much more.
- SRC slip resistance
Slip resistant soles are one of the most important features of safety and occupational footwear. SRC slip resistant soles pass both SRA and SRB slip resistant tests, they are tested on both steel and ceramic surfaces.
- Oil & fuel resistant
The outsole is resistant against oil and fuel.
- Water resistant Upper (WRU)
Prevents penetration of water if not permanently exposed to high levels.
- Heel energy absorption
Heel energy absorption reduces the impact of jumps or running on the body of the wearer.

Ulasan Produk

Tidak ada ulasan