SAFETY JOGGER Safety Shoes X340 S7S Mid Cut

Sebelum PPN:
Rp1.199.900
Spesifikasi
CategoryEN ISO 20345:2022+A1:2024 - ASTM F2413:2024 S7S SR SC FO HI HRO CI ESD
ColorBlack
FootbedSJ Recycled Foam Footbed (96% Recycled)
LiningMembrane
Midsole MaterialAnti-Puncture Textile
Outsole MaterialPU/Rubber (NBR)
Toe CapComposite
Upper MaterialLeather

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Designed for professionals in demanding industries like automotive, mining, and construction, the X430 safety shoes are an embodiment of high-tech protection and performance. With a heat-resistant outsole that can withstand up to 300°C, these shoes are perfect for warm environments. They're also cold insulated, keeping your feet warm in chillier settings. The shoes boast of an electrostatic discharge feature, protecting against electric damages. Plus, they're metal-free, making them lighter and ideal for those frequently passing through metal detectors. The waterproof quality ensures your feet stay dry, while the SR slip resistance provides a firm grip on slippery surfaces. Not to mention, they're certified for orthopaedic alterations. With these shoes, you're guaranteed relief from body posture pain, less sweaty feet, and protection against falling objects.
Feature
- Orthopaedic fitting (DGUV)
- Slip resistant
- Customizable footbed
- Waterproof
- Heat-resistant outsole
- Metal free
- Toe protection
- Orthopaedic fitting (Neskrid)
- ESD-certified footwear
- Puncture-resistant midsole

Ulasan Produk

Tidak ada ulasan