PFERD Fan Grinder

Sebelum PPN:
Rp109.900
Spesifikasi
AbrasiveAlumunium Oxide A
Diameter External (mm)40
Diameter Shank (mm)6
Grit Size180
Maximum Speed (rpm)19100
Optimum Speed (rpm)9600
Shank Length (mm)40
Width (mm)20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
On mounted flap wheels, the flaps made of coated abrasive are arranged radially around the tool axis in a fan-type structure
Highly flexible, enabling optimal adjustment to the contour._x000D_
Consistently high stock removal rate over the entire tool life as new, aggressive abrasive is constantly exposed.

Ulasan Produk

Tidak ada ulasan