Tectyl Anti Rust Coating

Sebelum PPN:
Rp2.099.900
Spesifikasi
Application Temperature (°C)10 to 35
Cure Time (hour)24 @ 20°C
Density (kg/L)0.87 @ 20°C
Operating Temperature Range (°C)maximum 100
Size (L)4
Storage Temperature (°C)10 to 35
Theoretical Coverage (m²/L)9.2
Touch Dry Time (hour)2 @ 20°C
VOC Content (g/L)411 (ISO 1189002 (10.4))

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tectyl is excellent for long-term protection of metallic surfaces against corrosion for either indoor or outdoor application. Tectylhas a dielectric (insulating) strength of approximately 1000 volts per dry 25-micron film thickness._x000D_
Feature
- Minimises corrosion.
- Convenient removal methods.
- Protects all automotive interior and underbody metal parts, industrial, marine and household items.
- Simple to use.

Ulasan Produk

Tidak ada ulasan