Latty Gasket Cutting Machine

Sebelum PPN:
Rp91.999.900
Spesifikasi
Size (mm)1330x220x300
TypeMotorised

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Its design enables you to easily and rapidly cut_x000D_ without prior marking of any gasket in a wide_x000D_ range of diameters (80 to 1250 mm). It is most_x000D_ suitable when breakdowns occur.
Warning
- Image on this page only as Representative Image, Please check the specifications of each size and color for details
- Ask CS for weight detail
Feature
The design
Of both cutters is the same, the electric version is driven by 220 V – 50 Hz, with thermal protection.

Safety
The electric driven cutter is provided with a safety device which protects against false start-ups, when connecting the equipment.

Hints for use
• Adjust the “nylstop” nut located under the control wheel for the downstrocke so that the circular cutter does not come onto contact with the bearing.
Adjust again when putting in a new cutter.
• For accurate cutting, it is recommended to make a slight mark and then drive down slowly. When cutting thicker materials, it is recommended to cut up to the middle, and then turn the gasket to cut it to the end.

Ulasan Produk

Tidak ada ulasan