Spesifikasi
| Advanced Setting | Auto power OFF management; Set unit °C or °F |
|---|---|
| Circuit | Custom one-chip of microprocessor LSI circuit |
| Current (mA) | 0 to 24 |
| Dimensions (mm) | 182x73x47.5 (Meter) |
| Display | LCD Size : 52x38mm; LCD with green backlight (ON/OFF) |
| Operating Humidity (%RH) | Less than 85 |
| Operating Temperature (°C) | 0 to 50 |
| Power Current (mA) | Normal operation (w/o current source) : Approx. DC 15 LCD Backlight is ON) : Approx. + DC 5 Current source (under 10 signal out put) : Approx. DC 33 Backlight is ON) : Approx. + DC 5 |
| Power Supply | Alkaline or heavy duty DC 1.5 V battery (UM3, AA) x 6 pcs, or equivalent. DC 9V adapter input. (AC/DC power adapter is optional) |
| Sampling Time of Display (s) | Approx. 1 |
| Type K Temperature (°C) | -199.9 to 1370 |
| Voltage (mV) | -200.0 to + 200.0 (DC) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The CC-423 Multi-Function Calibrator provides accurate and reliable calibration for current, voltage, and Type K temperature measurements, making it an essential tool for various industrial applications.
Feature
Multi-Source output:a. Current source
b. Voltage source
c. Type K Temp. source
Two kinds measurement function:
a. Current measurement
b. Type K Temp. measurement
Portable instrument for calibrating process devices
Adjustable 0-24 mA current source
Current calibrator drives loads up to 500 ohms
Four function provide the quality and accuracy of handheld calibrator of precision current source SPECIFICATION:
Circuit: Custom one-chip of microprocessor LSI circuit
Measurement : Current :Max. 24 mA Type K Temp: – 199.9 to 1,370.0 ℃
Source: Current : 0 to 24.00mA Voltage (DC mV: – 200.0 to + 200.0 mV) Type k Temp: – 199.9 to 1370.0 ℃, ℃/℉
Sampling Time of Display: Approx. 1 second
Advanced setting: Auto power OFF management, Set unit ℃ or ℉
Operating Temperature and Humidity: 0 to 50 ℃. Less than 85% R.H
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
