Spesifikasi
| Apparent power (VA) | 0.000 k to 9.999 M, Accuracy: ±1% |
|---|---|
| Clamp Jaw (mm) | Max Ø50 |
| Clamp Size (mm) | 210x64x33 |
| Current Range (A) | 0.2 to 1200 (via clamp probes), Accuracy: ±(0.5% + range-based offset) |
| Energy | kWh, kVAh, kVARh, MWh, MVAh, MVARh (Accuracy: ±2%) |
| Frequency (Hz) | 45 to 65 (0.1 Hz resolution), Accuracy: ±0.1 Hz |
| Included Accessories | Instruction manual x 1 Test leads (TL88-4AT) x 4 Alligator clips (TL88-4AC) x 4 Clamp probes (CP-1200) x 3 AC to DC 9V power adapter x 1 SD card (2 GB) x 1 Carrying bag x 1 |
| Meter Size (mm) | 225x125x64 |
| Optional Accessories | USB cable (USB-01) RS232 cable (UPCB-02) PC Software: SW-U811-WIN |
| Phase Angle | -180° to +180°, Accuracy: ±1° |
| Power Factor | 0.00 to 1.00, Accuracy: ±0.04 |
| Reactive power (VAR) | 0.000 k to 9.999 M, Accuracy: ±1% |
| Real Power (W) | 0.000 k to 9.999 M, Accuracy: ±1% |
| Voltage Range (V) | 10 to 600 (Phase-Neutral & Phase-Phase), Accuracy: ±(0.5% + 0.5) |
| Weight (g) | Meter 1049 (with batteries), Clamp 522 g |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The LUTRON DW-6092 is a professional-grade 3-phase power analyzer designed for real-time monitoring and detailed analysis of electrical power systems. With support for 1P/2W, 1P/3W, 3P/3W, and 3P/4W systems, this device is ideal for both industrial and laboratory use.
Feature
Real-time SD card data logging (2 GB SD card included)Measures True RMS voltage (10–600 V) and current (0.2–1200 A)
Supports CT ratio (1–600) and PT ratio (1–1000) configuration
Displays active (kW), apparent (kVA), reactive (kVAR) power, and energy consumption (kWh, kVAh, kVARh)
Power factor and phase angle measurement
Built-in clock and calendar with time-stamped data logging (2–7200 sec interval)
Compatible with Excel – plug in SD card and access measurements instantly
Supports RS232 and USB interface for PC data acquisition (optional cables/software required)
Large 3.2" LCD dot matrix screen with backlight (320x240 pixels)
Complies with IEC 1010 CAT III 600V safety standards
Data Logging & Output:
Real-time logging to SD card (2s–7200s intervals)
Data format compatible with Microsoft Excel
Optional USB (USB-01) or RS232 (UPCB-02) cable for PC connection
Software: SW-U811-WIN (optional)
Power Supply:
DC 1.5V AA batteries x 8 (not included)
AC to DC 9V power adapter (included)
Power Consumption: Meter 300 mA / Clamp 20 mA
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
