Lutron Water Quality Recorder

Sebelum PPN:
Rp7.699.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LUTRON WAC-2019 is a Water Quality meter and SD Card real time data recorder.
Feature
One meter for multi purpose operation : pH/ORP, CD/TDS, Dissolved Oxygen, Salt measurement.
Can show and record mult-probe's input measuring data on the same LCD display at same time.
pH : 0 to 14.00 pH.
ORP : -1999 mV to 1999 mV.
Conductivity : 200 uS/2 mS/20 mS/200 mS.
TDS : 200/2000 /20000 /200000 PPM.
Salt : 0 to 12 % salt ( % weight ).
Hardness : 0 to 100,000 ppm .
Resistivity : 5 ohm-cm to 99.99 Meg ohm-cm .
Dissolved oxygen : 0 to 20.0 mg/L.
ATC ( automatic temprature compersation ).
Data hold, record max. and min. reading.
RS232/USB PC COMPUTER interface.
CD/TDS/Salt probe , CDPB-04 is included.
Optional electrodes : pH electrode, ORP electrode, Dissolved oxygen probe, pH ATC probe (TP-07).
2.4" TFT LCD with backlight to easy reading.
SD card capacity : 1 GB to 16 GB.
Optional acqustion softweres, SW-US801-WIN, SW-E802
Power by UM3/AA ( 1.5 V ) x 6 batteries or DC 9V adapter

Ulasan Produk

Tidak ada ulasan