Lutron Vibration Data Recorder

Sebelum PPN:
Rp9.599.900
Spesifikasi
CircuitCustom one-chip of microprocessor LSI circuit
Data Error Number0.1 % No. Of Total Saved Data Typically
Data OutputRS 232/USB PC computer interface Connect the optional RS232 cable UPCB-02 will get the RS232 plug Connect the optional USB cable USB-01 will get the USB plug
Datalogger Sampling Time (s)5/10/30/60/120/300/600/1800/3600
Dimensions (mm)132x80x32
DisplayLCD Size : 60x50mm
MeasurementAcceleration, Velocity
Memory Card (GB)SD Memory Card 1 To 16
Operating Humidity (%RH)Less than 85
Operating Temperature (°C)0 to 50
Power SupplyDC 9V adapter input. (AC/DC power adapter is optional)
Update Time of Display (s)Approx. 1 if measuring data is changed

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Recorder with real time data logger, save the measuring data along the time information (year, month, date, hour, minute, second) into the SD memory card and can be downloaded to the Excel, extra software is no need. (SD Card not include with purchase)
Frequency range 10 Hz – 1 KHz, sensitivity relative meet ISO 2954.
Meter supply with vibration sensor and magnetic base, full set.
Acceleration : 200 m/s^2. Velocity : 200 mm/s.
Built-in the 4 to 20 mA output signal, it can cooperate with the 4 to 20 mA controller to be used as the vibration controller.
Metric & Imperial display unit.
Large LCD display, easy readout.
Power supply from DC 9V adapter in. Also it needs DC 1.5V ( UM-4/AAA ) battery x 6 PCs for clock power supply.
RS232/USB computer interface.

Ulasan Produk

Tidak ada ulasan