Lutron Vacuum Meter

Sebelum PPN:
Rp5.799.900
Spesifikasi
CircuitMicroprocessor LSI circuit
Data HoldBy push button
Data OutputRS 232 PC serial interface
Data RecordsRecord maximum & minimum readings
Dimensions Meter (mm)180x72x32
Display61x34mm supper large LCD display. 15mm (0.6\") digit Size.
Display Units8 kind display units : torr, mm Hg, micron, mbar, KPa, Pa, inch Hg, psi.
Operating Humidity (%RH)Less than 80
Operating Temperature (°C)0 to 50
Operating Temperature (°F)32 to 122
Power Current (mA)Approx. DC 6.0
Power OffAuto shut off, saves battery life, or manual off by push button
Power Supply006P DC 9V battery (heavy duty)
Pressure Connection (inch)1/4 PS
Sampling Time (s)Approx. 0.8
Sensor Probe (mm)90x30 Dia.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The VC-9200 Vacuum Meter provides accurate and reliable measurements of absolute vacuum and absolute pressure, making it an essential tool for various industrial, laboratory, and environmental applications.
Feature
Max. range: 1500 mbar
Resolution: 1 mbar
Accuracy: ± 1 % F. S. (F.S. : full scale)
Absolute vacuum & absolute pressure measurement.
Wide measure range from 1 to 1500 mbar.
Overload protection up to 2000 mbar max.
8 kind display units : torr, mm Hg, micron, mbar, KPa, Pa, inch Hg, psi
Separate probe, easy operation.
Heavy duty sensor used for air, oil gas, liquid.
Auto shut off saves battery life.
Microprocessor circuit.
Maximum & minimum records.
Data Hold function.
Built-in low battery indicator.
RS232 PC serial interface.
Application : Automobile, Industrial, laboratory, heating, ventilation, medical hospital

Ulasan Produk

Tidak ada ulasan