Lutron UVA, UVC, Light Meter

Sebelum PPN:
Rp8.799.900
Spesifikasi
Included AccessoriesUVA sensor probe UVC sensor probe Hard carrying case, dimensions: 280 x 195 x 65 mm. User manual
Power SupplyUM3/AA (1.5 V) x 6 Batteries or DC 9V adapter
SD Card Capacity (GB)1 to 16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Long‑wave 365 nm ultra‑violet irradiance measurement (UVA)
Short‑wave 254 nm ultra‑violet irradiance measurement (UVC)
Two measurement ranges: 2 mW/cm² and 20 mW/cm²
Separate UVA and UVC probes with cosine‑corrected sensors
Exclusive metallic UV sensor housing for higher stability
Built‑in Zero function for quick baseline adjustment
Real‑time SD datalogger with full time‑stamp (year/month/date/hour/minute/second)
Manual datalogger mode with selectable position numbers (1–99)
LCD display with green backlight for easy reading
Type K/J thermocouple thermometer input
Automatic temperature compensation for thermocouple measurements
RS232/USB PC computer interface
Powered by UM3/AA (1.5 V) x 6 batteries or DC 9V adapter
Auto power‑off or manual power‑off selectable
Data hold, max/min recall, and 1–3600 s sampling interval

Ulasan Produk

Tidak ada ulasan