Lutron Thermometer

Sebelum PPN:
Rp929.900 - Rp4.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Lutron MTM-380SD is a three channel digital thermometer designed for K-type thermocouples. Device containts datalogger, which stores data onto SD card.
Feature
Features:
Temperature measurement range -50 to 1300°C, precision 0,5°C, resolution 0,1°C
Data saving with time marks onto SD card, saves into MS Excel .xls file, no need for special software
Displays all three channels simultaneously on big LCD
RS232/USB interface
Power supply: 6x DC 1.5V battery or 9 V adapter
°F/°C switch option
Reaction time approx. 1 s
One probe TP-01 included
Dimensions: 132 x 80 x 32 mm
Weight: 240 g

Device has no power switch, therefore it is suitable for nonstop temperature measurements.

Optional accessories (not included):
SD card (1 to 16 GB),K-type thermocouple, AC/DC adapter 9 V, USB cable USB-01, RS232 cable UPCB-02, data software SW-U801-WIN

Ulasan Produk

Tidak ada ulasan