Lutron Precision Conductivity

Sebelum PPN:
Rp5.499.900
Spesifikasi
Data HoldFreeze the display reading
Diameter Probe Round (mm)22
Dimensions (mm)177x68x45 (Meter)
DisplayLCD Size : 52x38mm; LCD with green backlight (ON/OFF)
Memory RecallMaximum & Minimum value
Operating Temperature (°C)0 to 50 (Meter); 0 to 60 (Probe)
Probe Round Length (mm)120
Sampling Time of Display (s)Approx. 1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
One meter for multi purpose operation: Conductivity, TDS (Total dissolved solids), Salt measurement
Conductivity : 20 uS/ 200 uS/2 mS/20 mS/200 mS
Salt: 0 to 12% salt (%weight)
Conductivity measurement can select Temp. Coefficient of measurement solution
ATC for the conductivity measurement
Separate probe, easy for operation of different measurement environment
Real time SD memory card Datalogger, built-in Clock and Calendar, sampling time can set from 1 sec to 3600 seconds
Manual datalogger is available, during execute the manual datalogger function, it can set the different location no. (position 1 to position 99)
Innovation and easy operation, computer is not need to setup extra software, after execute datalogger, just take away the SD card from the meter and plug in the SD card into the computer, it can down load the all the measured value with the time information (year/month/date/ hour/minute/second) to the Excel directly, thenuser can make the further data or graphic analysis by themselves
LCD with green light backlight, easy reading
It can default auto power off or manual power off
Data hold, record max. and min. reading
Microcomputer circuit, high accuracy
RS232/USB PC Computer interface

Ulasan Produk

Tidak ada ulasan