Lutron Pen ORP Meter

Sebelum PPN:
Rp2.799.900
Spesifikasi
Accuracy±(0.8%+1d) Maininstrument
Cable Length (m)Approx. 3
Dimensions Electrode (mm)12.5x150
Dimensions Meter (mm)180x40x40
Input Impedance (ohm)10^12
LCD Size (mm)20x28; User can reverse the display direction by push button. ORP (Oxidation Reduction Potential).
Operating Humidity (%RH)Less than 80
Operating Temperature (°C)0 to 50
Operating Temperature (°F)32 to 122
Power Consumption ORP ElectrodeApprox. 4.8 mA; Any ORP Electrode with BNC connector
Power SupplyDC 1.5V battery (UM-4/AAA) x 4 pcs
Resolution1 mV
Sampling Time (s)Approx. 0.8
Voltage Range (mV)-1.000 to +1.000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The ORP-213 ORP Meter offers accurate and reliable measurements for various applications, making it an essential tool for monitoring oxidation-reduction potential in a wide range of environments
Feature
Use for ORP ( Oxidation Reduction Potential ) measurement in plating baths, waste water monitoring and other applications such as Aquarium, Beverage, Fish hatcheries, Food processing, Photography, Laboratory, Quality control, School amp; Colleges, Swimming Pools, etc.
Professional pen digital type ORP meter.
Range : -1,000 mV to 1,000 mV.
IP 65 water resistance, heavy duty.
Complete set with ORP electrode, ORP-14.
Separate ORP electrode, easy for general purpose usage and remote measurement.
Build in reverse display button.
Data hold.
Auto power off.
Compact size, light weight.

Ulasan Produk

Tidak ada ulasan