Lutron Pen DC/AC Magnetic Meter

Sebelum PPN:
Rp3.099.900
Spesifikasi
Accuracy AC± (5% rdg.+20digit)at23± 5°C
Accuracy DC± (5% rdg.+10digit)at23± 5°C
Data HoldFreeze the display reading
Dimensions (mm)170x 40; all in one Probe : 62x4.5
Display Sampling (s)Approx. 1
Field DirectionUniaxial
Frequency Response (Hz)50 to 60 (AC measurement)
Operating Humidity (%RH)Less than 85
Operating Temperature (°C)0 to 50
Power Current (mA)Approx. DC 10
Power OffManual off by push button or Auto shut off to save battery life
Power Supply1.5 V battery (UM4, AAA) x 4 pcs (Alkaline or Heavy duty type)
SensorHall sensor

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The PMG-302 DC/AC Magnetic Meter offers accurate and reliable magnetic field measurements with a compact and durable design, making it an essential tool for various applications in industrial, mechanical, material, electrical, and laboratory fields.
Feature
Pen type, general purpose magnetic measurement.
Units: G (Gauss), mT (milli Tesla).
DC/AC magnetic measurement.
DC range (auto range): 300.00 mT/3000.0 mT
AC range (auto range): 150.00 mT/1500.0 mT.
Resolution: 0.01 mT/0.1 mT, 0.1 G/1 G
DC polarity: N/S.
Sensor: Hall sensor.
Zero, data hold.
Power: DC 1.5V (UM-4, AAA) X 4 PCs.

Ulasan Produk

Tidak ada ulasan